Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Deckard Single Control 2 Hole Roman Tub, Polished chrome 2 Hole

  • Mfr # RT6-2DAC

  • Zoro # G3062134


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate
8.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-2DAC
Zoro #
G3062134
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate
8.0 gpm
Number of Handles
1
Item
Deckard Single Control 2 Hole Roman Tub
Finish
Polished chrome

Description

Item Deckard Single Control 2 Hole Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.