This item is Discontinued.

Pfister Single Handle 4" Mount, 1  or 3 Hole Bathroom Faucet, Brushed Nickel LG42-SR0K

Single Handle 4" Mount, 1 or 3 Hole Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # LG42-SR0K
  • Zoro # G9027967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG42-SR0K
Zoro #
G9027967
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
4"
Number of Holes
1 or 3
Mounting Type
Deck/Countertop
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
1.2 gpm
Number of Handles
1
Flow Outlet Type
Aerated
Item
Bathroom Faucet

Description

Bathroom Fauct,1-Cntrl,Nickel,Serrano,4 In.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.