This item is Discontinued.

Pfister Single Handle Marielle 0X8 Series Valve Trim Tuscan Br, Single Hole Mount, Tuscan Bronze 1 Hole R89-1MBY

Single Handle Marielle 0X8 Series Valve Trim Tuscan Br, Single Hole Mount, Tuscan Bronze 1 Hole (Discontinued)

  • Mfr # R89-1MBY
  • Zoro # G3062466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R89-1MBY
Zoro #
G3062466
UPC #
-
Country of Origin
China

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Tuscan Bronze
Handle Type
Lever
Number of Handles
1
Item
Marielle 0X8 Series Valve Trim Tuscan Br
Material
metal

Description

Item Marielle 0X8 Series Valve Trim Tuscan Br

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.