Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strnr No Ovfl Cr

  • Mfr # 972-103A

  • Zoro # G908472630


product price: $63.45
/ea

Key Features

Length (In.)
2.36 in
Width
2.36 in
Finish
Polished Chrome
Height (In.)
8.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972-103A
Zoro #
G908472630
UPC #
38877642863
Country of Origin
Unknown

Dimensions

Length (In.)
2.36 in
Width
2.36 in
Height (In.)
8.46 in

Details

Finish
Polished Chrome

Description


  • •In Pfister's Polished Chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.