Tub and Shower Trim, Brushed Nickel, Wall

  • Mfr # LG89-8NCK

  • Zoro # G4000611


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Material
Body: Metal; Ball Joint: Brass
Width
Showerhead: 7", Handle: 6-15/16", Spout: 3-3/16"
Height
Showerhead: 7", Showerplate: 2-15/32", Handle: 6-15/16", Spout: 3-3/16"
Finish
Brushed Nickel
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG89-8NCK
Zoro #
G4000611
UPC #
38877631690
Country of Origin
China

Dimensions

Width
Showerhead: 7", Handle: 6-15/16", Spout: 3-3/16"
Height
Showerhead: 7", Showerplate: 2-15/32", Handle: 6-15/16", Spout: 3-3/16"
Depth
Shower: 9-5/16", Spout: 6-5/32"
Face Dia.
Showerhead: 7", Spout: 1-15/16"

Details

Material
Body: Metal; Ball Joint: Brass
Finish
Brushed Nickel
Number of Holes
3
Standards
ASME A112.18.1,CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min
Includes
Mounting Hardware, Stem, Retainer
Features
1-Handle, Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating spray helps relieve tension, Hot/Cold indicator on trim, Temperature Control Only, Quick trim wall flange, IP threaded Metal Diverter Tub Spout
Mounting Type
Wall
ADA Compliant
Yes
Shower Head Type
Bell
Flow Rate
1.8 gpm
Item
Tub and Shower Trim
Connection
1/2"-14 NPT

Description

Pfister Contempra Tub And Shower Trim Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.