Zoro Homepage

Tub and Shower Trim, Polished Chrome, Wall

  • Mfr # LG89-8BSC

  • Zoro # G4008993


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Wall
Standards
ASME A112.18.1, ASSE 1016, CSA B125 Certified, Cal Green Compliant, EPA WaterSense, IAPMO Certified, Pforever Warranty
Height
Showerhead: 6", Handle: 7-1/2"
Depth
Shower: 10-5/32", Handle: 4-23/32", Spout: 5-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG89-8BSC
Zoro #
G4008993
UPC #
38877611234
Country of Origin
China

Dimensions

Height
Showerhead: 6", Handle: 7-1/2"
Depth
Shower: 10-5/32", Handle: 4-23/32", Spout: 5-13/16"
Width
Showerhead: 6", Showerplate: 2-7/32", Handle: 7-1/2"
Face Dia.
Spout: 1-21/32"

Details

Finish
Polished Chrome
Mounting Type
Wall
Standards
ASME A112.18.1, ASSE 1016, CSA B125 Certified, Cal Green Compliant, EPA WaterSense, IAPMO Certified, Pforever Warranty
ADA Compliant
Yes
Includes
Mounting Hardware, Stem, Retainer
Features
1-Handle, Accessibility To All Disabled Persons, Rain Spray Provides More Coverage And a Soft, Even flow, Hot/Cold indicator on trim, Quick Connect Spout, SecurePfit, Reduces water consumption by 30%
Item
Tub and Shower Trim
Number of Holes
3
Shower Head Type
Raincan
Connection
1/2"-14 NPT
Flow Rate
1.8 gpm

Description

Pfister Bronson 0X8 Series Tub & Shower Trim Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.