Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Phanteks Phanteks PH-EC416PTG-BK Eclipse P400 Tempered Glass & Steel ATX Mid Tower Computer Case; Satin Black PH-EC416PTG_BK

Phanteks PH-EC416PTG-BK Eclipse P400 Tempered Glass & Steel ATX Mid Tower Computer Case; Satin Black (Discontinued)

  • Mfr # PH-EC416PTG_BK
  • Zoro # G903929467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-EC416PTG_BK
Zoro #
G903929467
UPC #
886523301134
Country of Origin
China

Description

Phanteks Eclipse P400 PH-EC416PTG_BK Satin Black Tempered Glass/Steel ATX Mid Tower Computer Case.

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications.

Specifications
  • Color: Satin Black
  • Material: Steel
  • Case Material: Steel / Plastic / Tempered Glass
  • Power Supply Mounted: Bottom
  • Side Panel Window: Tempered Glass Window
  • Dust Filters: Bottom / Front / Top
  • Expansion Slots: 7
  • Front Ports: 2 x USB 3.0 / Mic / Headphone
  • Radiator Options: up to 360mm
  • Max GPU Length: 395 mm
  • Max CPU Cooler Height: 160 mm
  • Max PSU Length: 200 mm
  • Weight: 22.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.