This item is Discontinued.

Phanteks Phanteks PH-EC600PSTG-BK01 Eclipse P600S Silent ATX CS Tempered Glass - Satin Black PH-EC600PSTG_BK01

Phanteks PH-EC600PSTG-BK01 Eclipse P600S Silent ATX CS Tempered Glass - Satin Black (Discontinued)

  • Mfr # PH-EC600PSTG_BK01
  • Zoro # G904030308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-EC600PSTG_BK01
Zoro #
G904030308
UPC #
886523301509
Country of Origin
China

Description

The Eclipse P600S utilizes it's chassis size and form to provide a range of possibilities when it comes to installing radiators and fans. This case supports 120mm and 140mm fans and radiators in the following arrangements and is flexible to mix-and-match sizes.

With the capacity to install up to ten 3.5" hard drives and more than three SSD drives, you'll never run out of space. With all of this flexibility you are free to customize your build even further.

Features
  • Clean interior -PSU Cover & HDDs
  • Tempered Glass window
  • Unique exterior design with fabric
  • Integrated PSU cover
  • Equipped with Phanteks high airflow fabric for maximum cooling and dust filtration
  • Fully Equipped with Dust filters for better cooling
  • Weight reinforced sound dampening panels to reduce noise
  • Removable Magnetic Silent panels
  • Removable Tempered Glass side panel
  • Better cable management with the dual cloth hook and eye ties
  • PSU Bracket to help make installing and removing PSU easier
  • Included Air Flow Cover to prevent hot air from re-circulating
  • Support intensive water-cooling
  • Support massive Storage capacity (10x HDD and 3x SSDs)
  • Integrated fill and drain port location
  • Includes GPU anti-sag bracket and vertical GPU mounting bracket
  • Front I/O with Type C Gen 2
  • Integrated PWM Hub (supports 8 fans)
  • Dual System Support
Specifications
  • Finish: Satin Black
  • Type: ATX Mid Tower
  • Case Material: Steel / Tempered Glass
  • With Power Supply: No
  • Power Supply Mounted: Bottom
  • Motherboard Compatibility: Micro ATX / ATX / Mini ITX / E-ATX
  • Side Panel Window: Yes, Tempered glass
  • Dust Filters: Bottom & Front
  • Internal 3.5" Drive Bays: 10
  • Internal 2.5" Drive Bays: 3
  • Weight: 64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.