This item is Discontinued.

Phanteks Phanteks PH-EC600PSTG-WT01 Eclipse P600S Silent ATX Case Tempered Glass Glacier; White PH-EC600PSTG_WT01

Phanteks PH-EC600PSTG-WT01 Eclipse P600S Silent ATX Case Tempered Glass Glacier; White (Discontinued)

  • Mfr # PH-EC600PSTG_WT01
  • Zoro # G904030490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH-EC600PSTG_WT01
Zoro #
G904030490
UPC #
886523301523
Country of Origin
China

Description

Clean interior -PSU Cover & HDDs Tempered Glass window Unique exterior design with fabric Integrated PSU cover Equipped with Phanteks' high airflow fabric for maximum cooling and dust filtration Fully Equipped with Dust filters for better cooling Weight reinforced sound dampening panels to reduce noise Removable Magnetic Silent panels Removable Tempered Glass side panel Better cable management with the dual cloth hook and eye ties PSU Bracket to help make installing and removing PSU easier Included Air Flow Cover to prevent hot air from re-circulating intensive water-cooling massive Storage capacity (10x HDD and 3x SSDs) Integrated fill and drain port location Includes GPU anti-sag bracket and vertical GPU mounting bracket (Riser cable separately) Front I/O with Type C Gen 2 Integrated PWM Hub (s 8 fans) Dual System.

Specifications
  • Color: White
  • Form Factor: Mid Tower
  • Motherboard Compatibility: E-ATX (up to 280mm width), ATX, Micro-ATX, ITX
  • Width: 240 mm
  • Depth: 510 mm
  • Height: 520 mm
  • Weight: 64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.