This item is Discontinued.

Phanteks Phanteks PH-ES518XTG-DGS01 CS Enthoo Evolv X ATX TG Windows Galaxy - Silver PH-ES518XTG_DGS01

Phanteks PH-ES518XTG-DGS01 CS Enthoo Evolv X ATX TG Windows Galaxy - Silver (Discontinued)

  • Mfr # PH-ES518XTG_DGS01
  • Zoro # G804111077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-ES518XTG_DGS01
Zoro #
G804111077
UPC #
886523301448
Country of Origin
China

Description

The Evolv X is designed to utilize space efficiently, providing you with the ultimate flexibility to customize your desired configuration. Whether its a high-end water-cooling showcase, professional data storage system or even a dual-system PC, the Evolv X makes it possible while maintaining a mid-tower form factor.

Features
  • Strongly enhanced airflow design
  • Front I-O support USB 3.1 Type-C, 2x USB 3.0, Mic, Headphone, DRGB LED control
  • Clean interior design
  • Cable management 2.0 cable door covers
  • Smart Space Utilization for Ultimate Flexibility
  • Massive Storage Capacity up to 10x HDD and 9x SSD simultaneously
  • High-end liquid cooling support Up to 420 radiator
  • Convenient Radiator bracket + integrated Fill & Drain Port
  • Integrated Digital RGB illumination
  • 3mm Sandblasted Aluminum Exterior
  • Vertical GPU Mount support 3x PCI
  • Dual-system upgradable E-ATx + Itx
Specifications
  • Color: Silver
  • Case Material : Aluminum
  • Color : Galaxy Silver
  • Internal 3.5" Drive Bays : 10
  • Front Panel Ports : USB 3.1 Type-C - 2 x USB 3.0 - Mic - Headphone - DRGB LED control
  • Front Fan Options : 2 x 140 mm fan included
  • Fan Options Rear: 1 x 140 mm fan included
  • Dimension H x W x D : 20.50" x 9.50" x 20.50"
  • Weight: 64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.