This item is Discontinued.

Phanteks Phanteks PH-ES719LTG-DBK01 CS Enthoo 719 Full Tower TG Windows Satin - Black PH-ES719LTG_DBK01

Phanteks PH-ES719LTG-DBK01 CS Enthoo 719 Full Tower TG Windows Satin - Black (Discontinued)

  • Mfr # PH-ES719LTG_DBK01
  • Zoro # G704111092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH-ES719LTG_DBK01
Zoro #
G704111092
UPC #
886523301615
Country of Origin
China

Description

Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Childrens attitude towards their toys nurtures them big way.

Features
  • Server motherboard support up to SSI-EEB form factor
  • Dual System support with Revolt x power supply
  • Dual power supply support
  • Vertical GPU support
  • Up to 12 HDD-11 SSD storage drives
  • Dual 480x30mm radiator support
  • Drain and fill port for easy maintenance
  • GPU anti-sag bracket
  • Optional double 5.25" bay support
  • Dual System I-O support with Type C gen2
Specifications
  • Color: Black
  • Case Material : Powder coated steel chassis, Aluminum Panels, Tempered Glass Side Panel
  • Color : Satin Black
  • Motherboard Compatibility : Micro ATX - ATX - Mini ITX - E-ATX - SSI-EEB
  • Internal 3.5" Drive Bays : up to 12 4 x incldued
  • Front Panel Ports : 1 x USB 3.1 Type-C Gen 2, 4 x USB 3.0, Microphone, Headphone, Reset Button, Power Button, D-RGB Mode, D-RGB Color
  • Front Fan Options : x 120 mm or 3 x 140 mm fan
  • Fan Options Rear: 1 x 120 mm - 140 mm fan
  • Fan Option Top : 3 x 120 mm - 140 mm fan
  • Fan Options Bottom : 3 x 120 mm or 1 x 140 mm fan
  • Fan Options Side : 4 x 120 mm fan
  • Dimension H x W x D : 23.60" x 9.45" x 22.60"
  • Weight: 69 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.