This item is Discontinued.

Phanteks Phanteks PH-PWHUB-02 Universal Fan Controller; Black PH-PWHUB_02

Phanteks PH-PWHUB-02 Universal Fan Controller; Black (Discontinued)

  • Mfr # PH-PWHUB_02
  • Zoro # G504170206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-PWHUB_02
Zoro #
G504170206
UPC #
886523001430
Country of Origin
China

Description

Making fan control simple and easy. The new Universal Fan Controller from Phanteks allows you to connect both 3-pin(DC) and 4-pin(PWM) fans to a single device. Regulate them through manual control with the press of a button, or sync them with the motherboard for automatic fan control. The controller gives you the flexibility to optimize your fans for either silent or performance configurations.

Features
  • Connect up to 8x fans or more to the Universal Fan Controller
  • Both 3-pin(DC) and 4-pin(PWM) fans can be controlled simultaneously
  • Take full control of your fan setup using the Manual Remote
  • With an easy to use button remote the fan speed can be set to Silent, Balanced or Performance
  • Low Profile Design, Universal Fan Controller, Magnetic Housing, Three Speed Modes with Remote Control
Specifications
  • Color: Black
  • Material: ABS
  • Weight: 0.37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.