Zoro Homepage

Force Gauge, Analog, with Direct LB/KG Scale Readout, 4.5lb/2kg

  • Mfr # AFG-0200

  • Zoro # G008455885


product price: $274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFG-0200
Zoro #
G008455885
UPC #
-
Country of Origin
China

Description

Analog Force Gaugeswith Direct Dual Scale ReadoutPhase II force gauges are designed and engineered to achieve WORLD-CLASS tension/compression measurements. Heavy duty construction allows the force gauges to undergo rough handling in any environment, while providing for extremely sensitive and highly accurate readings. The Phase II force gauges include a direct dual scale reading in both lbf and kgf, eliminating the need for two separate gauges in the shop. Force gauges can be hand-held or mounted to an optional force gauge test stand. All force gauges come as a complete kit, containing 5 measuring attachments and plastic carrying case. Numerous models are available to cover a complete range of force capacities. Features:Heavy-Duty ConstructionDirect Dial Readings in lbs/kgExtreme Accuracy to +/- 1%Designed for tension/compression measurementsVersatile range of gages are supplied in complete test kit form containing full set of accessories and carry case.Can be hand-held or mounted to optional test stand

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.