Zoro Homepage

In-Ceiling Speaker, White, 100 Max Wattage

  • Mfr # CS-6R DVT

  • Zoro # G3922377


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
In Ceiling
Standards
CE Compliant, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-6R DVT
Zoro #
G3922377
UPC #
748252171481
Country of Origin
China

Dimensions

Overall Length (In.)
10
Overall Height (In.)
5
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
3/4 in
Overall Width (In.)
10
Tweeter Diameter
3/4 in
Woofer Diameter
6 1/2 in
Overall Width
9 in
Overall Depth
9 in
Overall Height
3 1/4 in

Details

Item
In-Ceiling Speaker
Type
In Ceiling
Standards
CE Compliant, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Grille, Hole Template
Sensitivity (dB)
87 dB
Weight (Lbs.)
5
Tweeter Composition
Silk
Woofer Composition
Polypropylene Woofer
Impedance (Ohms)
8 ohm
Max. Wattage
100 W
Frequency Response
55Hz to 20KHz
Watt (RMS)
100
Number of Channels
1
Frequency Response - Maximum
20 kHz
Housing Color
White
Housing Material
Metal, Plastic
Output Wattage - RMS
100 W
For Location
Indoor, Outdoor
Output Wattage - Peak
100 W
Tweeter Material
Silk
Sensitivity
87 dB
Woofer Material
Polypropylene
Driver Configuration
2-Way
Mounting Style
Flush Mount
Frequency Response - Minimum
50 Hz
Power Style
Passive
Includes Mounting Hardware
Mounting Hardware Included
Impedance
8 ohm

Description

In-Ceiling Speaker, In Ceiling, Overall Height (In.) 5, Overall Width (In.) 10, Overall Length (In.) 10, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene Woofer, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Frequency Response 55Hz to 20KHz, Weight (Lbs.) 5, Includes Grille, Hole Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.