This item is Discontinued.

Phasetech Speaker, Black, 120 Max. Wattage SPF-35B

Speaker, Black, 120 Max. Wattage (Discontinued)

  • Mfr # SPF-35B
  • Zoro # G3923591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPF-35B
Zoro #
G3923591
UPC #
748252174185
Country of Origin
China

Dimensions

Overall Length (In.)
11-1/2
Overall Height (In.)
7-1/2
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
5-1/2

Details

Item
Speaker
Type
Indoor/Outdoor
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Sensitivity (dB)
88 dB
Weight (Lbs.)
9
Tweeter Composition
Titanium
Woofer Composition
Polypropylene/Butyl
Max. Wattage
120 W
Impedance (Ohms)
8 ohm
Watt (RMS)
120
Frequency Response
100Hz to 22KHz

Description

Speaker, Indoor/Outdoor, Overall Height (In.) 7-1/2, Overall Width (In.) 5-1/2, Overall Length (In.) 11-1/2, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Titanium, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene/Butyl, 120 Watt (RMS), Max. Wattage 120 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.