Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, Brown, 60 Max. Wattage

  • Mfr # Music Garden

  • Zoro # G3926330


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Type
Outdoor
Indoor/Outdoor
Outdoor
Enclosure Material
Plastic/Metal
Enclosure Color
Brown
Includes
(4) Satellite Speakers, Buried Subwoofer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Music Garden
Zoro #
G3926330
UPC #
748252171672
Country of Origin
China

Dimensions

Overall Length (In.)
39
Overall Height (In.)
21-1/2
Tweeter Dia. (In.)
3/4 in
Woofer Dia. (In.)
4 in
Overall Width (In.)
12-1/4
Overall Height
28 1/2 in
Overall Depth
7 1/2 in
Overall Width
5 3/4 in

Details

Item
Audio Speaker Kit
Type
Outdoor
Indoor/Outdoor
Outdoor
Enclosure Material
Plastic/Metal
Enclosure Color
Brown
Includes
(4) Satellite Speakers, Buried Subwoofer
Sensitivity (dB)
86 dB
Weight (Lbs.)
50
Tweeter Composition
Titanium
Max. Wattage
60 W
Impedance (Ohms)
4 ohm
Woofer Composition
Polypropylene/Butyl
Product Type
Speaker Kit
Frequency Response
85Hz to 22KHz
Transformer Settings
25V/70V/100V
Watt (RMS)
50
Material
Polypropylene
Impedance
8 ohm
Output Power
150 W

Description

Speaker, Enclosure Color Brown, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 3/4, Tweeter Composition Titanium, Woofer Dia. (In.) 4, Woofer Composition Polypropylene/Butyl, Max. Wattage 60, Sensitivity (dB) 86, Impedance (Ohms) 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.