Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPF-35W
Zoro #
G3923573
UPC #
748252173461
Country of Origin
China
Dimensions
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1 in
Overall Length (In.)
11-1/2
Overall Height (In.)
7-1/2
Overall Width (In.)
5-1/2
Details
Item
Speaker
Type
Indoor/Outdoor
Woofer Composition
Polypropylene/Butyl
Impedance (Ohms)
8 ohm
Enclosure Material
Plastic/Metal
Tweeter Composition
Titanium
Max. Wattage
120 W
Sensitivity (dB)
88 dB
Enclosure Color
White
Weight (Lbs.)
9
Watt (RMS)
120
Frequency Response
100Hz to 22KHz
Indoor/Outdoor
Indoor
Description
Speaker, Indoor/Outdoor, Overall Height (In.) 7-1/2, Overall Width (In.) 5-1/2, Overall Length (In.) 11-1/2, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Titanium, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene/Butyl, 120 Watt (RMS), Max. Wattage 120 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.