Zoro Homepage

Speaker, White, 200 Max. Wattage

  • Mfr # CI120

  • Zoro # G3922541


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Type
In Wall
Standards
CCC, CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI120
Zoro #
G3922541
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
9 in
Overall Height (In.)
24 in
Overall Width (In.)
13 in
Woofer Dia. (In.)
5 1/4 in
Tweeter Dia. (In.)
1 in
Tweeter Diameter
1 in
Overall Height
19 1/4 in
Overall Width
14 1/4 in
Overall Depth
4 in
Mid-Range Diameter
1 1/2 in
Woofer Diameter
5 1/4 in

Details

Item
Speaker
Type
In Wall
Standards
CCC, CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Grille, Hole Template, Mounting Assembly
Sensitivity (dB)
90 dB
Weight (Lbs.)
23 lb
Tweeter Composition
Silk
Woofer Composition
Resin Impregnated Cloth
Frequency Response
55Hz to 22KHz
Max. Wattage
200 W
Watt (RMS)
200 W
Impedance (Ohms)
4 ohm
Number of Channels
1
Impedance
4 ohm
Mounting Style
Flush Mount
Output Wattage - RMS
200 W
Power Style
Passive
Frequency Response - Minimum
42 Hz
Sensitivity
90 dB
Driver Configuration
3-Way
Housing Color
White
Output Wattage - Peak
200 W
Housing Material
Metal, Plastic
Includes Mounting Hardware
Mounting Hardware Included
Tweeter Material
Silk
Woofer Material
Fiberglass and Kevlar Composite
Frequency Response - Maximum
22 kHz
For Location
Indoor

Description

Speaker, In Wall, Overall Height (In.) 24 in, Overall Width (In.) 13 in, Overall Length (In.) 9 in, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Resin Impregnated Cloth, 200 W Watt (RMS), Max. Wattage 200 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 4 ohm, Frequency Response 55Hz to 22KHz, Weight (Lbs.) 23 lb, Includes Grille, Hole Template, Mounting Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.