Zoro Homepage

Speaker, White, 250 Max. Wattage

  • Mfr # CI130

  • Zoro # G3922429


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Type
In Wall
Standards
CCC, CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI130
Zoro #
G3922429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
9 in
Overall Height (In.)
24 in
Overall Width (In.)
13 in
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1 in
Woofer Diameter
6 1/2 in
Tweeter Diameter
1 in
Overall Width
14 in
Overall Height
23 1/2 in
Overall Depth
3 1/2 in
Mid-Range Diameter
1 1/2 in

Details

Item
Speaker
Type
In Wall
Standards
CCC, CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Grille, Hole Template, Mounting Assembly
Sensitivity (dB)
91 dB
Weight (Lbs.)
23 lb
Tweeter Composition
Silk
Impedance (Ohms)
4 ohm
Frequency Response
45Hz to 22KHz
Watt (RMS)
250 W
Max. Wattage
250 W
Woofer Composition
Resin Impregnated Cloth
Number of Channels
1
Output Wattage - RMS
250 W
Housing Material
Metal, Plastic
Frequency Response - Minimum
36 Hz
Power Style
Passive
Output Wattage - Peak
250 W
Woofer Material
Fiberglass and Kevlar Composite
Includes Mounting Hardware
Mounting Hardware Included
Driver Configuration
3-Way
Impedance
4 ohm
Mounting Style
Flush Mount
For Location
Indoor
Tweeter Material
Silk
Housing Color
White
Sensitivity
91 dB
Frequency Response - Maximum
22 kHz

Description

Speaker, In Wall, Overall Height (In.) 24 in, Overall Width (In.) 13 in, Overall Length (In.) 9 in, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Resin Impregnated Cloth, 250 W Watt (RMS), Max. Wattage 250 W, Sensitivity (dB) 91 dB, Impedance (Ohms) 4 ohm, Frequency Response 45Hz to 22KHz, Weight (Lbs.) 23 lb, Includes Grille, Hole Template, Mounting Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.