Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Backup Sump Pump, High Capacity

  • Mfr # PHCC-2400

  • Zoro # G1581842


product price: $817.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Alarm Output
Audible, Dry Contact Remote Terminal, Visual
Amps @ 10 Ft. of Head
12 A
Switch Actuation
Dual Micro-Reed Float
Flow Rate @ 10 Ft. of Head
40 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHCC-2400
Zoro #
G1581842
UPC #
717301121784
Country of Origin
China

Dimensions

Min. Sump Pit Dia.
12 in
Cord Length
8 ft
Height
8-1/2"
Max. Diameter Solids
Clear Water
Cord Length - Pumps
8 ft.
Width
9"
Length
4-1/2"
Manufacturers Warranty Length
3 yr
Max. Dia. Solids
clear water
Minimum Water Depth
12 in
Width at Widest Point
9 in
Pump Height
8 1/2 in
Discharge Dia.
1 1/2 in
Pump Cord Length
8 ft
Compatible Battery Size
Size 31
Sump Pit Diameter - Minimum
12 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/4 in
Water Depth - Minimum
12 in
Charger Cord Length
6 ft
Body Diameter
4 1/2 in

Details

HP
1/3 hp
Alarm Output
Audible, Dry Contact Remote Terminal, Visual
Amps @ 10 Ft. of Head
12 A
Switch Actuation
Dual Micro-Reed Float
Flow Rate @ 10 Ft. of Head
40 gpm
Max. Head
17 ft
Off Point
Adjustable
Alarm Duration
Continuous
Check Valve
No
Gauge/Conductor
14/2
12VDC Battery Charger
13A
Alarm Included
Yes
Amps/GPH of Water @ 15 Ft. of Head
8
Housing Material
Non-corrosive ABS
Amps/GPH of Water @ 10 Ft. of Head
12
NEC Cord Designation
SJT
Max. Head - Pumps
17 ft.
Impeller Material
Polycarbonate
Hz
60
GPH of Water @ 15 Ft. of Head
600
Item - Sump Pumps
Battery Backup Sump Pump
GPH of Water @ 5 Ft. of Head
3100
Switch Type
Dual Micro Reed, Protective Cage
Shaft Seal
Carbon/Ceramic Seal, Additional Buna-N Seal
Amps/GPH of Water @ 5 Ft. of Head
13.5
Pump Body Material
ABS
Alarm Duration - Pumps
Continuous
Amps
16
Max. Liquid Temp.
104 F
Item
Battery Backup Sump Pump
Requires
Battery, Sold Separately
Shaft Seal Material - Pumps
Buna-N, Carbon, Ceramic
On Point
Adjustable
Alarm
yes
GPH of Water @ 10 Ft. of Head
2400
Handle
No
GPH of Water @ 0 Ft. of Head
4000
Discharge NPT
1-1/2" F
Alarm Output - Pumps
Audible, Dry Contact Remote Terminal, Visual
Impeller Material - Pumps
Fiber Filled Polycarbonate
Amps/GPH of Water @ 0 Ft. of Head
15
Switch Type - Pumps
Dual Micro Reed, Protective Cage
Charger Hz
60
Discharge Gender
Female
Flow Rate @ 5 Ft. of Head
51.6 gpm
Discharge
1-1/2 in FNPT
Flow Rate @ 15 Ft. of Head
10 gpm
Charger Output Voltage
12 V
Pump Voltage
12V DC
Duty Cycle
Continuous
Discharge Standard
NPT
Required Battery
Battery, Sold Separately
Charger Input Voltage
115V AC
Alert Output
Audio, Visual
Horsepower
1/3 hp
Connectivity
Auxiliary Contacts
Compatible Battery Design
AGM, Wet Cell
Number of Batteries Required
1
Alerts Indicated
High Water, Power Outage, Pump Fail to Run
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Pump Rated Voltage
12V DC
Power Source
Corded Electric
Feet of Head - Maximum
17 ft
Charger Frequency
60 Hz
Flow Rate @ 10 ft of Head
40 gpm
For Media Type
Clear Water
Current @ 10 ft of Head
12 A
Pump Volute Material
ABS
Rotation Speed - Maximum
5,000 RPM
Switch Electrical Connection
Integral
Pump Cord Number of Conductors
2
Pump Cord Wire Gauge
14 ga
Pump Motor Housing Material
ABS

Description

Battery Backup Sump Pump, Pump Voltage 12V DC, Amps @ 10 Ft. of Head 12 A, Switch Actuation Dual Micro-Reed Float, Flow Rate @ 10 Ft. of Head 40 gpm, Pump Body Material ABS, Alarm Output Audible, Dry Contact Remote Terminal, Visual, HP 1/3 hp, Charger Input Voltage 115V AC, Charger Output Voltage 12 V, Charger Hz 60, Required Battery Battery, Sold Separately, Max. Head 17 ft, Impeller Material Polycarbonate, Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic, On Point Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.