Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO Caged Dual Micro-reed Float Switch 115VAC

  • Mfr # DFC1.5

  • Zoro # G4241505


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Switch Type
Caged Dual Micro-reed
Voltage
115VAC
Amps
12 A
Electrical Connection (Pumps)
Plug
Stem Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFC1.5
Zoro #
G4241505
UPC #
717301122484
Country of Origin
China

Dimensions

Float Dia. (In.)
2-1/4
Float Switch Cord Length
2 ft.
Height
5"
Float Length (In.)
5
Width
2-1/4"
Tether Length Min.-Max.
5"
Length
2-1/4"
Overall Length (In.)
2-1/4
Float Dia.
2 1/4 in
Float Length
5 in
Cord Length
10 ft
Overall Height
5 in
Overall Width
2 in
Overall Depth
2 in
Float Switch Length
0.42 ft

Details

Switch Type
Caged Dual Micro-reed
Voltage
115VAC
Item
Float Switch
Amps
12 A
Electrical Connection (Pumps)
Plug
Stem Material
Polypropylene
For Use With
Sumps
Type
Sump
Mounts
Hose Clamp
Float Switch Off Point
Adjustable
Turns Off At
Various Levels
Electrical Connection - Pumps
Plug
Control Range
Adjustable
Max. Liquid Temp.
104 Degrees F
Operation
Automatic
Connection
Plug
Float Material
ABS
Mounting Bracket Material
Anodized Aluminum
Float Switch On Point
Adjustable
Agency Compliance
UL
Float Switch Float Material
ABS
Body Material
ABS
Float Switch Type
Solid State
Compliance
UL
Teather/Solid State
Solid State
Float Switch Contact Form
Normally Open
Series
DFC1.5
Includes
Mechanical Float Switches
Wire Gauge
18
Phase
Single
Rated Voltage
115V AC
Electrical Connection
Piggyback
Switch Actuation
Dual Micro-Reed Float
Off Point
Adjustable
Contact Default
Normally Open
On Point
Adjustable
Product Type
Pump Controller
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Intrinsically Safe
Number of Switches Included
2
Enclosure Material
Thermoplastic
NEMA Enclosure Rating
No Enclosure
Locking Style
Non-Lockable
Number of Pumps Controlled
1
Current
12 A
Includes HOA Switch
No HOA Switch Included
Location
Indoor
Includes Reversing
Non-Reversing
For Maximum Horsepower
1 hp
Includes Status Indicator Lights
Status Indicator Lights Included
Dosing Schedule
Demand Dose

Description

Float Switch, Includes Mechanical Float Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.