90 degrees Gusseted Corner Connector, 6 Holes, 5-3/8 in L x 3-3/4 in W, Carbon Steel

  • Mfr # S5210 EG

  • Zoro # G916556124


product price:  $84.39
/ea
Sold in multiples of 15 for $1,265.85
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
90°
Finish
Electro-Galvanized
Depth
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S5210 EG
Zoro #
G916556124
UPC #
-
Country of Origin
United States

Dimensions

Depth
4-3/16 in

Details

Material
Carbon Steel
Type
90°
Finish
Electro-Galvanized

Description

PHD gusseted corner connector 90°, FIG 5210 series, 6 holes, 5-3/8 in length, 3-3/4 in W, 4-3/16 in depth, 9/16 in, 1-7/8 in hole spacing, carbon steel, Electro-Galvanized.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.