C-Clamp with Locknut, 1/2 in Rod, 500 lb Load, Carbon Steel, Electro-Galvanized
- Mfr # 250 1050EG
- Zoro # G621837167
product price:Â
$
3.59
/ea
Sold in multiples of 100 for
$359.00
Key Features
Rod Size
1/2 in
Body Finish
Electro-Galvanized
For Use With
4 in Pipe
Series
FIG 250
Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250 1050EG
- Zoro #
- G621837167
- UPC #
- -
- Country of Origin
- United States
- Body Finish
- Electro-Galvanized
- For Use With
- 4 in Pipe
- Series
- FIG 250
- Capacity
- 500 lb
- Material
- Carbon Steel
Dimensions
- Rod Size
- 1/2 in
Description
PHD C-Clamp FIG 250 series, 1/2 in rod, 500 lb, for use with: 4 in pipe, carbon steel, Electro-Galvanized. Designed for attaching hanger rod to the bottom flange of a beam. The hanger rod should make contact with the beam flange to ensure full engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.