C-Clamp with Locknut, 3/8 in Rod, 400 lb Load, Carbon Steel, Electro-Galvanized
- Mfr # 250 1037EG
- Zoro # G921833265
product price:Â
$
3.29
/ea
Sold in multiples of 100 for
$329.00
Key Features
Capacity
400 lb
Material
Carbon Steel
For Use With
4 in Pipe
Body Finish
Electro-Galvanized
Series
FIG 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250 1037EG
- Zoro #
- G921833265
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 400 lb
- Material
- Carbon Steel
- For Use With
- 4 in Pipe
- Body Finish
- Electro-Galvanized
- Series
- FIG 250
Dimensions
- Rod Size
- 3/8 in
Description
PHD C-Clamp series: FIG 250 series, 3/8 in rod, 400 lb, for use with: 4 in pipe, carbon steel, Electro-Galvanized. Designed for attaching hanger rod to the bottom flange of a beam. The hanger rod should make contact with the beam flange to ensure full engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.