Shop PHD
See all product information
Create Account
Copper Tubing Clevis Hanger, 3 in Pipe, 1/2 in Rod, 350 lb Load, Carbon Steel, Copper Epoxy Coated
- Mfr # 442 0300CP
- Zoro # G521837229
product price:Â
$
9.79
/ea
Sold in multiples of 50 for
$489.50
Key Features
Finish
Copper Epoxy Coated
Height
6-1/8 in
Material
Carbon Steel
Pipe Size (In.)
3 in
Type
Copper Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442 0300CP
- Zoro #
- G521837229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6-1/8 in
- Pipe Size (In.)
- 3 in
- Rod Size
- 1/2 in
Details
- Finish
- Copper Epoxy Coated
- Material
- Carbon Steel
- Type
- Copper Tubing
- Max. Load (Lb.)
- 350 lb
Description
PHD clevis hanger copper tubing, series: FIG 442, 3 in pipe, 1/2 in rod, 350 lb, carbon steel, copper epoxy coated, 6-1/8 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.