Shop PHD
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FIG 1001 Channel, 10 ft L 1-5/8 in W 1-5/8 in D 12 ga Thick, Type 304/316 Stainless Steel
- Mfr # S1011 SS
- Zoro # G721836664
product price:Â
$
150.99
/ea
Key Features
Material
Type 304, 316 Stainless Steel
Depth
1-5/8 in
Thickness
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1011 SS
- Zoro #
- G721836664
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Type 304, 316 Stainless Steel
Dimensions
- Depth
- 1-5/8 in
- Thickness
- 12 ga
Description
PHD channel series: FIG 1001, 1-5/8 in W, 1-5/8 in depth, 10 ft L, 12 ga thickness, 1-1/8 x 9/16 in slot, 2 in slot spacing, type 304/316 stainless steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.