Shop PHD
See all product information
Create Account
Flat Tee plate, 4 Holes, 5-3/8 in L x 3-1/2 in W, Carbon Steel
- Mfr # S5035 EG
- Zoro # G521837342
product price:Â
$
5.29
/ea
Sold in multiples of 25 for
$132.25
Key Features
Material
Carbon Steel
Finish
Electro-Galvanized
Series
FIG 5035
Cover Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S5035 EG
- Zoro #
- G521837342
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Finish
- Electro-Galvanized
- Series
- FIG 5035
- Cover Type
- Flat
Description
PHD tee plate flat, FIG 5035 series, 4 holes, 5-3/8 in length, 3-1/2 in W, 9/16 in, 1-7/8 in hole spacing, carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.