Offset Z-Support, 2 Holes, 3-1/2 in L, Carbon Steel
- Mfr # S5550 EG
- Zoro # G221836751
product price:Â
$
13.49
/ea
Sold in multiples of 25 for
$337.25
Key Features
Cover Type
Offset
Finish
Electro-Galvanized
Series
FIG 5550
Depth
2-1/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S5550 EG
- Zoro #
- G221836751
- UPC #
- -
- Country of Origin
- Unknown
- Cover Type
- Offset
- Finish
- Electro-Galvanized
- Series
- FIG 5550
- Material
- Carbon Steel
Dimensions
- Depth
- 2-1/8 in
Description
PHD Z-Support offset, FIG 5550 series, 2 holes, 3-1/2 in length, 2-1/8 in depth, 9/16 in, carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.