Hinged Extension Split Tube Clamp, 1-1/2 in Pipe/Tube, 3/8 in Rod, 180 lb Load, Malleable Iron
- Mfr # 512H0150CP
- Zoro # G621836511
product price:Â
$
2.95
/ea
Sold in multiples of 4 for
$11.80
Key Features
Finish
Copper Color Epoxy
Type
Hinged
Max. Load (Lb.)
180 lb
For Use With
Non-Insulated Stationary Tubing Lines
Rod Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512H0150CP
- Zoro #
- G621836511
- UPC #
- -
- Country of Origin
- United States
- Finish
- Copper Color Epoxy
- Type
- Hinged
- Max. Load (Lb.)
- 180 lb
- For Use With
- Non-Insulated Stationary Tubing Lines
- Material
- Malleable Iron
Dimensions
- Rod Size
- 3/8 in
- Pipe Size (In.)
- 1-1/2 in
Description
PHD extension split tube clamp hinged, series: FIG 512H, 1-1/2 in pipe/tube, 3/8 in rod, 180 lb, malleable iron, copper color epoxy, for use with: non-insulated stationary tubing lines, domestic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.