Shop PHD
See all product information
Create Account
Swivel Ring Hanger, 2-1/2 in Pipe, 600 lb, 1/2 in Rod, Carbon Steel, Electro-Galvanized, Domestic
- Mfr # 151 0250EG
- Zoro # G921834057
product price:Â
$
14.69
/ea
Sold in multiples of 50 for
$734.50
Key Features
Max. Load (Lb.)
600 lb
Material
Carbon Steel
Finish
Electro-Galvanized
Rod Size
1/2 in
Pipe Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151 0250EG
- Zoro #
- G921834057
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Size
- 1/2 in
- Pipe Size (In.)
- 2-1/2 in
Details
- Max. Load (Lb.)
- 600 lb
- Material
- Carbon Steel
- Finish
- Electro-Galvanized
Description
PHD swivel ring hanger FIG 151 series, 2-1/2 in pipe, 600 lb, 5-1/8 in L, 1/2 in rod, carbon steel, electro-galvanized, domestic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.