2100 Series Apex Rim Exit Devices
Mfr # FL2108 613 48
Zoro # G210071095
product price: $1,957.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Field Reversible
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
Yes
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL2108 613 48
Zoro #
G210071095
UPC #
197163304523
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Details
Door Handing
Field Reversible
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
Yes
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Rim Exit Devices
Description
The Apex 2000 Series Touchbar Style Exit Device is highly regarded by architects and end-users alike. Many of the nation's largest healthcare and educational facilities prefer the Apex for its aesthetic design and efficient engineering. All Apex 2000 Series Exit Devices are UL listed for panic and fire hardware and are certified to ANSI A156.3 Grade 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.