Zoro Homepage

2100 Series Apex Rim Exit Devices

  • Mfr # MLRTS2103 613 48

  • Zoro # G210070937


product price: $3,039.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Field Reversible
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLRTS2103 613 48
Zoro #
G210070937
UPC #
197163304493
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" to 2-1/4"

Details

Door Handing
Field Reversible
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Rim Exit Devices

Description

The Apex 2000 Series Touchbar Style Exit Device is highly regarded by architects and end-users alike. Many of the nation's largest healthcare and educational facilities prefer the Apex for its aesthetic design and efficient engineering. All Apex 2000 Series Exit Devices are UL listed for panic and fire hardware and are certified to ANSI A156.3 Grade 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.