Zoro Homepage

2103 X 1703A 630 Precision Hardware Inc PHI Exit Device

  • Mfr # 2103 1703A 630 36

  • Zoro # G210056771


product price: $1,723.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Field Reversible
Fire Rated
3 Hours {A}
Grade
Grade 1
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103 1703A 630 36
Zoro #
G210056771
UPC #
197163186013
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" to 2-1/4"

Details

Door Handing
Field Reversible
Fire Rated
3 Hours {A}
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
2100 Series Apex Rim Exit Devices
Function
Storeroom
Type
A Grip

Description

Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, A Grip, Hex Key Dogging, Satin Stainless Steel Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.