Zoro Homepage

2300 Series Apex Mortise Exit Devices

  • Mfr # 2303 628 36 RHR

  • Zoro # G210050533


product price: $2,346.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mortise
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Grade
Grade 1
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2303 628 36 RHR
Zoro #
G210050533
UPC #
197163249374
Country of Origin
Mexico

Details

Exit Device Type
Mortise
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Mortise Exit Devices
Application
Mortise Exit Devices

Description

Mortise Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.