Zoro Homepage

2300 Series Apex Mortise Exit Devices

  • Mfr # 2314 606 36 LHR

  • Zoro # G110050510


product price: $2,356.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mortise
Finish
Satin Brass
Fire Rated
No
Grade
Grade 1
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2314 606 36 LHR
Zoro #
G110050510
UPC #
197163249510
Country of Origin
Mexico

Details

Exit Device Type
Mortise
Finish
Satin Brass
Fire Rated
No
Grade
Grade 1
Material
Brass
Color
Satin Brass
Includes
Mortise Exit Devices
Application
Mortise Exit Devices

Description

Mortise Exit Device, Lever/Knob Always Active, 3 Ft. Device, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.