2300 Series Apex Mortise Exit Devices
Mfr # FL2308 630 36 RHR
Zoro # G110053115
product price: $2,842.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
Grade 1
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL2308 630 36 RHR
Zoro #
G110053115
UPC #
197163250493
Country of Origin
Mexico
Details
Exit Device Type
Mortise
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Mortise Exit Devices
Application
Mortise Exit Devices
Description
Mortise Exit Device, Key Controls Lever/Knob, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.