2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2603 626W 36
Zoro # G210050649
product price: $3,478.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
Finish
Satin Chrome
Fire Rated
No
Material
Brass or Bronze
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2603 626W 36
Zoro #
G210050649
UPC #
197163249725
Country of Origin
Mexico
Details
Exit Device Type
Concealed Vertical Rod
Finish
Satin Chrome
Fire Rated
No
Material
Brass or Bronze
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Description
Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Weatherized, 3 Ft. Device, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.