Zoro Homepage

2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices

  • Mfr # 2603 630 48

  • Zoro # G110050718


product price: $2,957.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2603 630 48
Zoro #
G110050718
UPC #
197163249756
Country of Origin
Mexico

Details

Exit Device Type
Concealed Vertical Rod
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.