Zoro Homepage

2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices

  • Mfr # MLRTS2601 630 48

  • Zoro # G110053580


product price: $4,207.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLRTS2601 630 48
Zoro #
G110053580
UPC #
197163250813
Country of Origin
Mexico

Details

Exit Device Type
Concealed Vertical Rod
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Motorized Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Cover Plate, Touchbar Monitoring Switch, 4 Ft. Device, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.