Zoro Homepage

Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Exit Only Function,

  • Mfr # MLR2601 630 36

  • Zoro # G216469247


product price: $3,773.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
Door Handing
Field Reversible
Grade
Grade 1
Fire Rating - Door Hardware
No
Door Width
3'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLR2601 630 36
Zoro #
G216469247
UPC #
197163378876
Country of Origin
United States

Dimensions

Length (In.)
36 in
Door Width
3'
For Door Thickness
1-3/4 in

Details

Door Handing
Field Reversible
Grade
Grade 1
Fire Rating - Door Hardware
No
Series
2600
Fire Rated
No
Material
Stainless Steel
Type
Concealed Vertical Rod
Finish
Satin Stainless Steel
Item
Concealed Vertical Rod Exit Devices
Color
Satin Stainless Steel
Exit Device Type
Concealed Vertical Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.