Zoro Homepage

Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Storeroom Function,

  • Mfr # MLR2603 630 36

  • Zoro # G616469328


product price: $3,773.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Fire Rating - Door Hardware
No
Exit Device Type
Concealed Vertical Rod
Door Width
3'
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLR2603 630 36
Zoro #
G616469328
UPC #
197163378883
Country of Origin
United States

Dimensions

Door Width
3'
For Door Thickness
1-3/4 in
Length (In.)
36 in

Details

Fire Rated
No
Fire Rating - Door Hardware
No
Exit Device Type
Concealed Vertical Rod
Grade
Grade 1
Type
Concealed Vertical Rod
Item
Concealed Vertical Rod Exit Devices
Material
Stainless Steel
Door Handing
Field Reversible
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Series
2600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.