Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electric Rim Exit Device, Wide Stile Pushpad, 36in Device, Storeroom Function, Hex Key Dogg

  • Mfr # E2103 630 36 RHR

  • Zoro # G616469458


product price: $2,328.99
/ea
Free Shipping & Returns

Key Features

Door Width
3'
Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2103 630 36 RHR
Zoro #
G616469458
UPC #
197163041596
Country of Origin
United States

Dimensions

Door Width
3'
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/4 in
Length (In.)
36 in
Depth
2-1/2 in

Details

Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1
Exit Device Type
Rim
Type
Rim
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Material
Stainless Steel
Item
Rim Exit Devices
Series
2100
Color
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.