Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Fire Rated Electric Rim Exit Device, Wide Stile Pushpad, 36in Device, Storeroom Function, S

  • Mfr # EFL2103 630 36 RHR

  • Zoro # G916469523


product price: $2,508.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 to 2-1/4
Type
Rim
Door Width
36 in
Fire Rated
3 Hours {A}
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFL2103 630 36 RHR
Zoro #
G916469523
UPC #
197163374281
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
36 in
Length (In.)
36 in
Depth
2-1/2 in
Fits Stile Width
4-1/4 in

Details

Type
Rim
Fire Rated
3 Hours {A}
Finish
Satin Stainless Steel
Door Handing
Right Hand Reverse
Series
2100
Color
Satin Stainless Steel
Item
Rim Exit Devices
Fire Rating - Door Hardware
3 Hours {A}
Exit Device Type
Rim
Grade
Grade 1
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.