Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Classroom Function, Aluminum P

  • Mfr # FL5108 689 36

  • Zoro # G216469346


product price: $751.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 to 2-1/4
Door Handing
Non-Handed
Door Width
36 in
Type
Rim
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL5108 689 36
Zoro #
G216469346
UPC #
197163374526
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
36 in
Length (In.)
36 in

Details

Door Handing
Non-Handed
Type
Rim
Grade
Grade 1
Fire Rated
3 Hours {A}
Exit Device Type
Rim
Finish
Satin Aluminum
Color
Satin Aluminum
Fire Rating - Door Hardware
3 Hours {A}
Material
VARIES
Item
Rim Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.