Zoro Homepage

Grade 1 Rim Exit, 48in, Classroom Function, Hex Key Dogging, Satin Stainless Steel, Field Reversibl

  • Mfr # 2108 630 48

  • Zoro # G516468988


product price: $1,694.99
/ea
Free Shipping & Returns

Key Features

Door Width
4 in
Door Handing
Field Reversible
Series
2100
Material
Stainless Steel
Depth
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108 630 48
Zoro #
G516468988
UPC #
197163366668
Country of Origin
United States

Dimensions

Door Width
4 in
Depth
2-1/2 in
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/4 in

Details

Door Handing
Field Reversible
Series
2100
Material
Stainless Steel
Fire Rated
No
Exit Device Type
Rim
Finish
Satin Stainless Steel
Item
Rim Exit Devices
Color
Satin Stainless Steel
Type
Rim
Fire Rating - Door Hardware
No
Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.