
Grade 1 Rim Exit Device, 48in Device, Classroom, Hex Key Dogging, Satin Aluminum Clear Anodized
Mfr # 2108 628 48
Zoro # G316468997
product price: $1,454.99
/ea
Free Shipping & Returns
Key Features
Type
Rim
Length (In.)
48 in
Grade
Grade 1
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2108 628 48
Zoro #
G316468997
UPC #
197163366651
Country of Origin
United States
Dimensions
Length (In.)
48 in
Fits Stile Width
4-1/4 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
4 in
Depth
2-1/2 in
Details
Type
Rim
Grade
Grade 1
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum
Finish
Satin Aluminum
Series
2100
Item
Rim Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.