Zoro Homepage

Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Dummy Trim, A Grip, Hex Key Dogging, Sati

  • Mfr # 2102 1702A 628 36

  • Zoro # G616469052


product price: $1,780.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Fits Stile Width
4-1/4 in
Door Handing
Field Reversible
Door Width
3'
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102 1702A 628 36
Zoro #
G616469052
UPC #
197163366620
Country of Origin
United States

Dimensions

Fits Stile Width
4-1/4 in
Door Width
3'
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Depth
2-1/2 in

Details

Material
Aluminum
Item
Rim Exit Devices
Door Handing
Field Reversible
Finish
Satin Aluminum
Type
Rim
Fire Rated
No
Color
Satin Aluminum
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Grade
Grade 1
Series
2100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.