Zoro Homepage

Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only Function, Motorized Latch Retra

  • Mfr # MLRTS2101 630 36

  • Zoro # G016469294


product price: $2,906.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
For Door Thickness
1-3/4 to 2-1/4
Door Handing
Field Reversible
Door Width
3'
Exit Device Type
Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLRTS2101 630 36
Zoro #
G016469294
UPC #
197163378890
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
3'
Fits Stile Width
4-1/4 in
Length (In.)
36 in
Depth
2-1/2 in

Details

Fire Rating - Door Hardware
No
Door Handing
Field Reversible
Exit Device Type
Rim
Grade
Grade 1
Type
Rim
Fire Rated
No
Item
Rim Exit Devices
Series
2100
Material
Stainless Steel
Color
Satin Stainless Steel
Finish
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.