Zoro Homepage

Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Dummy Trim, Hex Key Dogging, Satin Stainl

  • Mfr # 2102 630 48

  • Zoro # G716469020


product price: $1,694.99
/ea
Free Shipping & Returns

Key Features

Depth
2-1/2 in
Fits Stile Width
4-1/4 in
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102 630 48
Zoro #
G716469020
UPC #
197163366637
Country of Origin
United States

Dimensions

Depth
2-1/2 in
Fits Stile Width
4-1/4 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
4 in
Length (In.)
48 in

Details

Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Fire Rated
No
Exit Device Type
Rim
Material
Stainless Steel
Series
2100
Color
Satin Stainless Steel
Type
Rim
Item
Rim Exit Devices
Finish
Satin Stainless Steel
Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.