Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Storeroom Function, Not for Exterior Use,

  • Mfr # 2103 626W 48

  • Zoro # G016469096


product price: $1,865.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Door Width
4 in
Fits Stile Width
4-1/4 in
Fire Rating - Door Hardware
No
Depth
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103 626W 48
Zoro #
G016469096
UPC #
197163366644
Country of Origin
United States

Dimensions

Door Width
4 in
Fits Stile Width
4-1/4 in
Depth
2-1/2 in
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4

Details

Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1
Door Handing
Field Reversible
Type
Rim
Exit Device Type
Rim
Item
Rim Exit Devices
Finish
Satin Chrome
Material
Brass or Bronze
Series
2100
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.